

€0.22/ pieceexcl. VAT
€0.26incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | FIBER |
With Inner eyelet | No |
Outer Diameter | 95 mm |
Inner Diameter | 52 mm |
Thickness | 15 mm |
Colour | Red |
Anti sticking layer | No |
Temperature range | from 0 to 100 °C |
Density | 1.2 g/cm³ |