ERIKS

ERIKS Fibre packing ring FIBER 8x4x1

  • ERIKS:10068060
  • Manufacturer:39169090
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
FIBER
With Inner eyelet
No
Outer Diameter
8 mm
Inner Diameter
4 mm
Thickness
1 mm
Colour
Red
Anti sticking layer
No
Temperature range
from 0 to 100 °C
Density
1.2 g/cm³