ERIKS

ERIKS Fibre packing ring FIBER 18x14x1.5

  • ERIKS:10003086
  • Manufacturer:39169090
Image 1
Save to list

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 100Min. order: 100

4 In stock - Estimated delivery date 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
FIBER
With Inner eyelet
No
Outer Diameter
18 mm
Inner Diameter
14 mm
Thickness
1.5 mm
Colour
Red
Anti sticking layer
No
Temperature range
from 0 to 100 °C
Density
1.2 g/cm³