

€134.50/ meterexcl. VAT
€162.75incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | TPE |
Hardness | 60 Shore A |
Colour | Black |
Temperature range | from -40 to 70 °C |
Height | 130 mm |
Width | 150 mm |
Roll length | 5 m |
B | 130 mm |
A | 150 mm |