

€26.90/ meterexcl. VAT
€32.55incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | TPE |
Hardness | 60 Shore A |
Colour | Black |
Temperature range | from -40 to 70 °C |
Height | 52 mm |
Width | 60 mm |
Roll length | 5 m |
B | 52 mm |
A | 60 mm |