




€354.50/ pieceexcl. VAT
€428.95incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €354.50 | - |
10+ | €301.33 | 15.00% |
30+ | €265.88 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99800 |
Nominal shaft diameter | 203.2 mm |
Suitable for shaft diameter | from 203.07 to 203.33 mm |
Flange diameter | 212.7 mm |
Width | 25.4 mm |
Total width | 31.8 mm |
Built-in depth | 44.5 mm |
Material | Stainless steel 304 |
d | 203.2 mm |
D | 212.7 mm |
b1 | 25.4 mm |
b | 31.8 mm |
B | 44.5 mm |