




€347.00/ pieceexcl. VAT
€419.87incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €347.00 | - |
10+ | €294.95 | 15.00% |
30+ | €260.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99775 |
Nominal shaft diameter | 196.85 mm |
Suitable for shaft diameter | from 196.72 to 196.98 mm |
Flange diameter | 210.1 mm |
Width | 25.4 mm |
Total width | 33.4 mm |
Built-in depth | 47.6 mm |
Material | Stainless steel 304 |
d | 196.85 mm |
D | 210.1 mm |
b1 | 25.4 mm |
b | 33.4 mm |
B | 47.6 mm |