




€475.50/ pieceexcl. VAT
€575.36incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €475.50 | - |
10+ | €404.18 | 15.00% |
30+ | €356.63 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99750 |
Nominal shaft diameter | 190.5 mm |
Suitable for shaft diameter | from 190.37 to 190.63 mm |
Flange diameter | 200 mm |
Width | 20.6 mm |
Total width | 25.4 mm |
Built-in depth | 31.8 mm |
Material | Stainless steel 304 |
d | 190.5 mm |
D | 200 mm |
b1 | 20.6 mm |
b | 25.4 mm |
B | 31.8 mm |