




€340.00/ pieceexcl. VAT
€411.40incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €340.00 | - |
10+ | €289.00 | 15.00% |
30+ | €255.00 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99725 |
Nominal shaft diameter | 184.15 mm |
Suitable for shaft diameter | from 183.99 to 184.25 mm |
Flange diameter | 197.1 mm |
Width | 31.8 mm |
Total width | 38.1 mm |
Built-in depth | 55.2 mm |
Material | Stainless steel 304 |
d | 184.15 mm |
D | 197.1 mm |
b1 | 31.8 mm |
b | 38.1 mm |
B | 55.2 mm |