ERIKS

ERIKS Eri-Sleeve SL259/99721 b1=33 d=180,01

  • ERIKS:12057498
Image 1
Image 2
Image 1
Image 2
Save to list

€340.00/ pieceexcl. VAT

€411.40incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€340.00

-

10+

€289.00

15.00%

30+

€255.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99721
Nominal shaft diameter
180.01 mm
Suitable for shaft diameter
from 179.75 to 180.01 mm
Flange diameter
190.5 mm
Width
33 mm
Total width
38 mm
Built-in depth
44.5 mm
Material
Stainless steel 304
d
180.01 mm
D
190.5 mm
b1
33 mm
b
38 mm
B
44.5 mm