




€454.50/ pieceexcl. VAT
€549.95incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €454.50 | - |
10+ | €386.33 | 15.00% |
30+ | €340.88 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99700 |
Nominal shaft diameter | 177.8 mm |
Suitable for shaft diameter | from 177.67 to 177.93 mm |
Flange diameter | 189.9 mm |
Width | 25.4 mm |
Total width | 31.8 mm |
Built-in depth | 42.8 mm |
Material | Stainless steel 304 |
d | 177.8 mm |
D | 189.9 mm |
b1 | 25.4 mm |
b | 31.8 mm |
B | 42.8 mm |