




€321.00/ pieceexcl. VAT
€388.41incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €321.00 | - |
10+ | €272.85 | 15.00% |
30+ | €240.75 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99687 |
Nominal shaft diameter | 175.01 mm |
Suitable for shaft diameter | from 174.75 to 175.01 mm |
Flange diameter | 187 mm |
Width | 28 mm |
Total width | 32 mm |
Built-in depth | 35 mm |
Material | Stainless steel 304 |
d | 175.01 mm |
D | 187 mm |
b1 | 28 mm |
b | 32 mm |
B | 35 mm |