ERIKS

ERIKS Eri-Sleeve SL255/99640 b1=31,8 d=169,88

  • ERIKS:12057494
Image 1
Image 2
Image 1
Image 2
Save to list

€361.50/ pieceexcl. VAT

€437.42incl. VAT

31 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€361.50

-

10+

€307.27

15.00%

30+

€271.13

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99640
Nominal shaft diameter
169.88 mm
Suitable for shaft diameter
from 169.75 to 170 mm
Flange diameter
182.6 mm
Width
31.8 mm
Total width
38 mm
Built-in depth
44.5 mm
Material
Stainless steel 304
d
169.88 mm
D
182.6 mm
b1
31.8 mm
b
38 mm
B
44.5 mm