ERIKS

ERIKS Eri-Sleeve SL253/99630 b1=25,4 d=160

  • ERIKS:12057492
Image 1
Image 2
Image 1
Image 2
Save to list

€249.00/ pieceexcl. VAT

€301.29incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€249.00

-

10+

€211.65

15.00%

30+

€186.75

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99630
Nominal shaft diameter
160 mm
Suitable for shaft diameter
from 159.74 to 160 mm
Flange diameter
171.4 mm
Width
25.4 mm
Total width
31.8 mm
Built-in depth
35 mm
Material
Stainless steel 304
d
160 mm
D
171.4 mm
b1
25.4 mm
b
31.8 mm
B
35 mm