




€176.00/ pieceexcl. VAT
€212.96incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €176.00 | - |
10+ | €149.60 | 15.00% |
30+ | €132.00 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99625 |
Nominal shaft diameter | 158.75 mm |
Suitable for shaft diameter | from 158.62 to 158.88 mm |
Flange diameter | 168.3 mm |
Width | 26.2 mm |
Total width | 31.8 mm |
Built-in depth | 44.5 mm |
Material | Stainless steel 304 |
d | 158.75 mm |
D | 168.3 mm |
b1 | 26.2 mm |
b | 31.8 mm |
B | 44.5 mm |