




€159.00/ pieceexcl. VAT
€192.39incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €159.00 | - |
10+ | €135.15 | 15.00% |
30+ | €119.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99620 |
Nominal shaft diameter | 157.56 mm |
Suitable for shaft diameter | from 157.43 to 157.69 mm |
Flange diameter | 168.3 mm |
Width | 20.6 mm |
Total width | 27 mm |
Built-in depth | 44.5 mm |
Material | Stainless steel 304 |
d | 157.56 mm |
D | 168.3 mm |
b1 | 20.6 mm |
b | 27 mm |
B | 44.5 mm |