




€223.50/ pieceexcl. VAT
€270.44incl. VAT
Estimated delivery date - 03/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €223.50 | - |
10+ | €189.98 | 15.00% |
30+ | €167.63 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99606 |
Nominal shaft diameter | 154.86 mm |
Suitable for shaft diameter | from 154.75 to 155 mm |
Flange diameter | 167 mm |
Width | 26 mm |
Total width | 30 mm |
Built-in depth | 33 mm |
Material | Stainless steel 304 |
d | 154.86 mm |
D | 167 mm |
b1 | 26 mm |
b | 30 mm |
B | 33 mm |