




€176.00/ pieceexcl. VAT
€212.96incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €176.00 | - |
10+ | €149.60 | 15.00% |
30+ | €132.00 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99605 |
Nominal shaft diameter | 154 mm |
Suitable for shaft diameter | from 153.87 to 154.13 mm |
Flange diameter | 161.9 mm |
Width | 26 mm |
Total width | 30 mm |
Built-in depth | 33 mm |
Material | Stainless steel 304 |
d | 154 mm |
D | 161.9 mm |
b1 | 26 mm |
b | 30 mm |
B | 33 mm |