




€145.50/ pieceexcl. VAT
€176.06incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €145.50 | - |
10+ | €123.68 | 15.00% |
30+ | €109.13 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99596 |
Nominal shaft diameter | 150.83 mm |
Suitable for shaft diameter | from 150.73 to 150.93 mm |
Flange diameter | 161.9 mm |
Width | 25.4 mm |
Total width | 28.6 mm |
Built-in depth | 47.6 mm |
Material | Stainless steel 304 |
d | 150.83 mm |
D | 161.9 mm |
b1 | 25.4 mm |
b | 28.6 mm |
B | 47.6 mm |