ERIKS

ERIKS Eri-Sleeve SL245/99595 b1=26 d=150

  • ERIKS:12057484
Image 1
Image 2
Image 1
Image 2
Save to list

€191.50/ pieceexcl. VAT

€231.72incl. VAT

27 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€191.50

-

10+

€162.78

15.00%

30+

€143.63

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99595
Nominal shaft diameter
150 mm
Suitable for shaft diameter
from 149.75 to 150.01 mm
Flange diameter
159 mm
Width
26 mm
Total width
30 mm
Built-in depth
32.5 mm
Material
Stainless steel 304
d
150 mm
D
159 mm
b1
26 mm
b
30 mm
B
32.5 mm