




€152.50/ pieceexcl. VAT
€184.53incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €152.50 | - |
10+ | €129.63 | 15.00% |
30+ | €114.38 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99587 |
Nominal shaft diameter | 149.23 mm |
Suitable for shaft diameter | from 149.13 to 149.33 mm |
Flange diameter | 157.2 mm |
Width | 25.4 mm |
Total width | 31.8 mm |
Built-in depth | 33.4 mm |
Material | Stainless steel 304 |
d | 149.23 mm |
D | 157.2 mm |
b1 | 25.4 mm |
b | 31.8 mm |
B | 33.4 mm |