




€137.50/ pieceexcl. VAT
€166.38incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €137.50 | - |
10+ | €116.88 | 15.00% |
30+ | €103.13 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99560 |
Nominal shaft diameter | 142.88 mm |
Suitable for shaft diameter | from 142.77 to 142.98 mm |
Flange diameter | 157.18 mm |
Width | 22.23 mm |
Total width | 25.4 mm |
Built-in depth | 46.02 mm |
Material | Stainless steel 304 |
d | 142.88 mm |
D | 157.18 mm |
b1 | 22.23 mm |
b | 25.4 mm |
B | 46.02 mm |