ERIKS

ERIKS Eri-Sleeve SL239/99552 b1=20,5 d=140

  • ERIKS:12057478
Image 1
Image 2
Image 1
Image 2
Save to list

€152.50/ pieceexcl. VAT

€184.53incl. VAT

72 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€152.50

-

10+

€129.63

15.00%

30+

€114.38

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99552
Nominal shaft diameter
140 mm
Suitable for shaft diameter
from 139.9 to 140.11 mm
Flange diameter
151 mm
Width
20.5 mm
Total width
25.4 mm
Built-in depth
31.8 mm
Material
Stainless steel 304
d
140 mm
D
151 mm
b1
20.5 mm
b
25.4 mm
B
31.8 mm