




€152.50/ pieceexcl. VAT
€184.53incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €152.50 | - |
10+ | €129.63 | 15.00% |
30+ | €114.38 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99550 |
Nominal shaft diameter | 139.7 mm |
Suitable for shaft diameter | from 139.65 to 139.85 mm |
Flange diameter | 150.8 mm |
Width | 13.2 mm |
Total width | 17.9 mm |
Built-in depth | 31.8 mm |
Material | Stainless steel 304 |
d | 139.7 mm |
D | 150.8 mm |
b1 | 13.2 mm |
b | 17.9 mm |
B | 31.8 mm |