




€146.50/ pieceexcl. VAT
€177.27incl. VAT
28 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.50 | - |
10+ | €124.53 | 15.00% |
30+ | €109.88 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99473 |
Nominal shaft diameter | 120 mm |
Suitable for shaft diameter | from 119.9 to 120.1 mm |
Flange diameter | 129.79 mm |
Width | 20 mm |
Total width | 24.99 mm |
Built-in depth | 32 mm |
Material | Stainless steel 304 |
d | 120 mm |
D | 129.79 mm |
b1 | 20 mm |
b | 24.99 mm |
B | 32 mm |