ERIKS

ERIKS Eri-Sleeve SL204/99413 b1=20 105

  • ERIKS:12480755
Image 1
Image 2
Image 1
Image 2
Save to list

€82.80/ pieceexcl. VAT

€100.19incl. VAT

21 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€82.80

-

10+

€70.38

15.00%

30+

€62.10

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99413
Nominal shaft diameter
105 mm
Suitable for shaft diameter
from 104.9 to 105.11 mm
Flange diameter
113.5 mm
Width
20 mm
Total width
23.2 mm
Built-in depth
35 mm
Material
Stainless steel 304
d
105 mm
D
113.5 mm
b1
20 mm
b
23.2 mm
B
35 mm