




€63.90/ pieceexcl. VAT
€77.32incl. VAT
11 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.90 | - |
10+ | €54.32 | 15.00% |
30+ | €47.93 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99393 |
Nominal shaft diameter | 100 mm |
Suitable for shaft diameter | from 99.95 to 100.1 mm |
Flange diameter | 109.6 mm |
Width | 20.6 mm |
Total width | 20.7 mm |
Built-in depth | 25.4 mm |
Material | Stainless steel 304 |
d | 100 mm |
D | 109.6 mm |
b1 | 20.6 mm |
b | 20.7 mm |
B | 25.4 mm |