ERIKS

ERIKS Eri-Sleeve SL180/99354 b1=23 90

  • ERIKS:12480753
Image 1
Image 2
Image 1
Image 2
Save to list

€83.00/ pieceexcl. VAT

€100.43incl. VAT

82 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€83.00

-

10+

€70.55

15.00%

30+

€62.25

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99354
Nominal shaft diameter
90 mm
Suitable for shaft diameter
from 89.91 to 90.07 mm
Flange diameter
101.6 mm
Width
23 mm
Total width
28 mm
Built-in depth
44.5 mm
Material
Stainless steel 304
d
90 mm
D
101.6 mm
b1
23 mm
b
28 mm
B
44.5 mm