




€66.30/ pieceexcl. VAT
€80.22incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.30 | - |
10+ | €56.36 | 15.00% |
30+ | €49.73 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99349 |
Nominal shaft diameter | 89 mm |
Suitable for shaft diameter | from 88.92 to 89.08 mm |
Flange diameter | 97.6 mm |
Width | 15.9 mm |
Total width | 20.6 mm |
Built-in depth | 34.2 mm |
Material | Stainless steel 304 |
d | 89 mm |
D | 97.6 mm |
b1 | 15.9 mm |
b | 20.6 mm |
B | 34.2 mm |