




€74.10/ pieceexcl. VAT
€89.66incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.10 | - |
10+ | €62.99 | 15.00% |
30+ | €55.58 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99350 |
Nominal shaft diameter | 88.9 mm |
Suitable for shaft diameter | from 88.9 to 89.06 mm |
Flange diameter | 97.6 mm |
Width | 20.6 mm |
Total width | 25.4 mm |
Built-in depth | 34.2 mm |
Material | Stainless steel 304 |
d | 88.9 mm |
D | 97.6 mm |
b1 | 20.6 mm |
b | 25.4 mm |
B | 34.2 mm |