ERIKS

ERIKS Eri-Sleeve SL174/99347 b1=8 d=88,9

  • ERIKS:12057473
Image 1
Image 2
Image 1
Image 2
Save to list

€57.60/ pieceexcl. VAT

€69.70incl. VAT

Estimated delivery date - 10/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€57.60

-

10+

€48.96

15.00%

30+

€43.20

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99347
Nominal shaft diameter
88.9 mm
Suitable for shaft diameter
from 88.9 to 89.06 mm
Flange diameter
97.2 mm
Width
8 mm
Total width
12.7 mm
Built-in depth
34.2 mm
Material
Stainless steel 304
d
88.9 mm
D
97.2 mm
b1
8 mm
b
12.7 mm
B
34.2 mm