




€60.30/ pieceexcl. VAT
€72.96incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.30 | - |
10+ | €51.26 | 15.00% |
30+ | €45.23 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99339 |
Nominal shaft diameter | 87.33 mm |
Suitable for shaft diameter | from 87.25 to 87.41 mm |
Flange diameter | 97.6 mm |
Width | 19.8 mm |
Total width | 23 mm |
Built-in depth | 35.7 mm |
Material | Stainless steel 304 |
d | 87.33 mm |
D | 97.6 mm |
b1 | 19.8 mm |
b | 23 mm |
B | 35.7 mm |