




€60.30/ pieceexcl. VAT
€72.96incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.30 | - |
10+ | €51.26 | 15.00% |
30+ | €45.23 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99338 |
Nominal shaft diameter | 85.73 mm |
Suitable for shaft diameter | from 85.67 to 85.83 mm |
Flange diameter | 93.7 mm |
Width | 9.5 mm |
Total width | 12.7 mm |
Built-in depth | 35.8 mm |
Material | Stainless steel 304 |
d | 85.73 mm |
D | 93.7 mm |
b1 | 9.5 mm |
b | 12.7 mm |
B | 35.8 mm |