ERIKS

ERIKS Eri-Sleeve SL169/99337 b1=20,6 d=85,73

  • ERIKS:12057468
Image 1
Image 2
Image 1
Image 2
Save to list

€54.60/ pieceexcl. VAT

€66.07incl. VAT

Estimated delivery date - 11/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€54.60

-

10+

€46.41

15.00%

30+

€40.95

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99337
Nominal shaft diameter
85.73 mm
Suitable for shaft diameter
from 85.67 to 85.83 mm
Flange diameter
93.8 mm
Width
20.6 mm
Total width
25.4 mm
Built-in depth
34.9 mm
Material
Stainless steel 304
d
85.73 mm
D
93.8 mm
b1
20.6 mm
b
25.4 mm
B
34.9 mm