ERIKS

ERIKS Eri-Sleeve SL168/99334 b1=10,1 d=85

  • ERIKS:12057467
Image 1
Image 2
Image 1
Image 2
Save to list

€60.30/ pieceexcl. VAT

€72.96incl. VAT

18 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€60.30

-

10+

€51.26

15.00%

30+

€45.23

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99334
Nominal shaft diameter
85 mm
Suitable for shaft diameter
from 84.79 to 85 mm
Flange diameter
90.9 mm
Width
10.1 mm
Total width
12.7 mm
Built-in depth
36.3 mm
Material
Stainless steel 304
d
85 mm
D
90.9 mm
b1
10.1 mm
b
12.7 mm
B
36.3 mm