ERIKS

ERIKS Eri-Sleeve SL167/99333 b1=21 d=84,89

  • ERIKS:12057466
Image 1
Image 2
Image 1
Image 2
Save to list

€60.30/ pieceexcl. VAT

€72.96incl. VAT

52 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€60.30

-

10+

€51.26

15.00%

30+

€45.23

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99333
Nominal shaft diameter
84.89 mm
Suitable for shaft diameter
from 84.76 to 85.01 mm
Flange diameter
94 mm
Width
21 mm
Total width
25 mm
Built-in depth
35 mm
Material
Stainless steel 304
d
84.89 mm
D
94 mm
b1
21 mm
b
25 mm
B
35 mm