




€60.30/ pieceexcl. VAT
€72.96incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.30 | - |
10+ | €51.26 | 15.00% |
30+ | €45.23 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99332 |
Nominal shaft diameter | 84.89 mm |
Suitable for shaft diameter | from 84.76 to 85.01 mm |
Flange diameter | 94 mm |
Width | 17 mm |
Total width | 21 mm |
Built-in depth | 35 mm |
Material | Stainless steel 304 |
d | 84.89 mm |
D | 94 mm |
b1 | 17 mm |
b | 21 mm |
B | 35 mm |