




€58.60/ pieceexcl. VAT
€70.91incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.60 | - |
10+ | €49.81 | 15.00% |
30+ | €43.95 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99328 |
Nominal shaft diameter | 82 mm |
Suitable for shaft diameter | from 81.92 to 82.07 mm |
Flange diameter | 91.1 mm |
Width | 16.8 mm |
Total width | 21.5 mm |
Built-in depth | 44.5 mm |
Material | Stainless steel 304 |
d | 82 mm |
D | 91.1 mm |
b1 | 16.8 mm |
b | 21.5 mm |
B | 44.5 mm |