ERIKS

ERIKS Eri-Sleeve SL159/99317 b1=11 d=80

  • ERIKS:12057458
Image 1
Image 2
Image 1
Image 2
Save to list

€72.60/ pieceexcl. VAT

€87.85incl. VAT

47 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.60

-

10+

€61.71

15.00%

30+

€54.45

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99317
Nominal shaft diameter
80 mm
Suitable for shaft diameter
from 79.91 to 80.09 mm
Flange diameter
90 mm
Width
11 mm
Total width
15 mm
Built-in depth
34.9 mm
Material
Stainless steel 304
d
80 mm
D
90 mm
b1
11 mm
b
15 mm
B
34.9 mm