ERIKS

ERIKS Eri-Sleeve SL158/99315 b1=21 d=80

  • ERIKS:12057457
Image 1
Image 2
Image 1
Image 2
Save to list

€58.30/ pieceexcl. VAT

€70.54incl. VAT

72 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.30

-

10+

€49.56

15.00%

30+

€43.73

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99315
Nominal shaft diameter
80 mm
Suitable for shaft diameter
from 79.91 to 80.09 mm
Flange diameter
90 mm
Width
21 mm
Total width
24 mm
Built-in depth
34.9 mm
Material
Stainless steel 304
d
80 mm
D
90 mm
b1
21 mm
b
24 mm
B
34.9 mm