ERIKS

ERIKS Eri-Sleeve SL157/99313 b1=19,1 d=79,91

  • ERIKS:12057456
Image 1
Image 2
Image 1
Image 2
Save to list

€58.30/ pieceexcl. VAT

€70.54incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.30

-

10+

€49.56

15.00%

30+

€43.73

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99313
Nominal shaft diameter
79.91 mm
Suitable for shaft diameter
from 79.81 to 80.01 mm
Flange diameter
89.9 mm
Width
19.1 mm
Total width
22.5 mm
Built-in depth
34.9 mm
Material
Stainless steel 304
d
79.91 mm
D
89.9 mm
b1
19.1 mm
b
22.5 mm
B
34.9 mm