




€58.30/ pieceexcl. VAT
€70.54incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.30 | - |
10+ | €49.56 | 15.00% |
30+ | €43.73 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99307 |
Nominal shaft diameter | 79.38 mm |
Suitable for shaft diameter | from 79.35 to 79.55 mm |
Flange diameter | 89.5 mm |
Width | 14 mm |
Total width | 18 mm |
Built-in depth | 51.6 mm |
Material | Stainless steel 304 |
d | 79.38 mm |
D | 89.5 mm |
b1 | 14 mm |
b | 18 mm |
B | 51.6 mm |