ERIKS

ERIKS Eri-Sleeve SL152/99301 b1=12,7 d=76,48

  • ERIKS:12057451
Image 1
Image 2
Image 1
Image 2
Save to list

€52.80/ pieceexcl. VAT

€63.89incl. VAT

Estimated delivery date - 10/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€52.80

-

10+

€44.88

15.00%

30+

€39.60

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99301
Nominal shaft diameter
76.48 mm
Suitable for shaft diameter
from 76.4 to 76.56 mm
Flange diameter
85.2 mm
Width
12.7 mm
Total width
15.9 mm
Built-in depth
50.8 mm
Material
Stainless steel 304
d
76.48 mm
D
85.2 mm
b1
12.7 mm
b
15.9 mm
B
50.8 mm