ERIKS

ERIKS Eri-Sleeve SL151/99303 b1=15,9 d=76,2

  • ERIKS:12057450
Image 1
Image 2
Image 1
Image 2
Save to list

€52.80/ pieceexcl. VAT

€63.89incl. VAT

Estimated delivery date - 10/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€52.80

-

10+

€44.88

15.00%

30+

€39.60

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99303
Nominal shaft diameter
76.2 mm
Suitable for shaft diameter
from 76.2 to 76.35 mm
Flange diameter
85 mm
Width
15.9 mm
Total width
20.6 mm
Built-in depth
32.5 mm
Material
Stainless steel 304
d
76.2 mm
D
85 mm
b1
15.9 mm
b
20.6 mm
B
32.5 mm