




€67.80/ pieceexcl. VAT
€82.04incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.80 | - |
10+ | €57.63 | 15.00% |
30+ | €50.85 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99300 |
Nominal shaft diameter | 76.2 mm |
Suitable for shaft diameter | from 76.2 to 76.35 mm |
Flange diameter | 82.2 mm |
Width | 20.6 mm |
Total width | 25.4 mm |
Built-in depth | 32.5 mm |
Material | Stainless steel 304 |
d | 76.2 mm |
D | 82.2 mm |
b1 | 20.6 mm |
b | 25.4 mm |
B | 32.5 mm |