




€58.30/ pieceexcl. VAT
€70.54incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.30 | - |
10+ | €49.56 | 15.00% |
30+ | €43.73 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99299 |
Nominal shaft diameter | 76.02 mm |
Suitable for shaft diameter | from 75.95 to 76.1 mm |
Flange diameter | 85.1 mm |
Width | 20.6 mm |
Total width | 25.4 mm |
Built-in depth | 32.5 mm |
Material | Stainless steel 304 |
d | 76.02 mm |
D | 85.1 mm |
b1 | 20.6 mm |
b | 25.4 mm |
B | 32.5 mm |