ERIKS

ERIKS Eri-Sleeve SL144/99294 b1=22 d=75

  • ERIKS:12057443
Image 1
Image 2
Image 1
Image 2
Save to list

€58.30/ pieceexcl. VAT

€70.54incl. VAT

15 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.30

-

10+

€49.56

15.00%

30+

€43.73

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99294
Nominal shaft diameter
7 mm
Suitable for shaft diameter
from 74.93 to 75.08 mm
Flange diameter
84 mm
Width
22 mm
Total width
26 mm
Built-in depth
33.4 mm
Material
Stainless steel 304
d
75 mm
D
84 mm
b1
22 mm
b
26 mm
B
33.4 mm