ERIKS

ERIKS Eri-Sleeve SL143/99289 b1=15,1 d=75

  • ERIKS:12057442
Image 1
Image 2
Image 1
Image 2
Save to list

€74.50/ pieceexcl. VAT

€90.15incl. VAT

34 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.50

-

10+

€63.33

15.00%

30+

€55.88

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Sleeve code
99289
Nominal shaft diameter
75 mm
Suitable for shaft diameter
from 74.93 to 75.08 mm
Flange diameter
83.1 mm
Width
15.1 mm
Total width
17.5 mm
Built-in depth
27.5 mm
Material
Stainless steel 304
d
75 mm
D
83.1 mm
b1
15.1 mm
b
17.5 mm
B
27.5 mm