




€52.80/ pieceexcl. VAT
€63.89incl. VAT
Estimated delivery date - 10/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.80 | - |
10+ | €44.88 | 15.00% |
30+ | €39.60 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99290 |
Nominal shaft diameter | 74.63 mm |
Suitable for shaft diameter | from 74.6 to 74.75 mm |
Flange diameter | 84.9 mm |
Width | 12.7 mm |
Total width | 16.3 mm |
Built-in depth | 33.8 mm |
Material | Stainless steel 304 |
d | 74.63 mm |
D | 84.9 mm |
b1 | 12.7 mm |
b | 16.3 mm |
B | 33.8 mm |