




€75.10/ pieceexcl. VAT
€90.87incl. VAT
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.10 | - |
10+ | €63.84 | 15.00% |
30+ | €56.33 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Sleeve code | 99287 |
Nominal shaft diameter | 73.03 mm |
Suitable for shaft diameter | from 72.97 to 73.13 mm |
Flange diameter | 81.8 mm |
Width | 19.8 mm |
Total width | 23.8 mm |
Built-in depth | 31.8 mm |
Material | Stainless steel 304 |
d | 73.03 mm |
D | 81.8 mm |
b1 | 19.8 mm |
b | 23.8 mm |
B | 31.8 mm |